missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI Vacuum Pump V-600 for Rotavapor R-220 Pro Industrial Evaporator for multiple benchtop Rotavapors
Shop All Buchi Products
Click to view available options
Includes:
V-600 Vacuum Pump
V-600 Vacuum Pump, I-300 Interface, Woulff Bottle
Unit Size:
Each
Description
- Chemically resistant 3-stage diaphragm pump
- Quiet and economical operation
- Optimally suited to work with the R-220 Pro, multiple Rotavapors or SyncorePlus Parallel Evaporation
- 1.5 mbar final vacuum
- 3.1 m3/h vacuum capacity
Specifications
Specifications
| Max. Vacuum | 1.5 mbar |
| Control | I-300 Interface |
| Includes | V-600 Vacuum Pump, I-300 Interface, Woulff Bottle |
| Dimensions (L x W x H) | 332 x 330 x 291 mm |
| Model | V-600 |
| Noise Level | 40 to 64 dBA |
| Flow Rate | 3.1 m³/h |
| Frequency | 50/60 Hz |
| Pump Type | Vacuum System |
| Enclosure Rating | IP20 |
| Show More |
CE, CSA, CUS
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
