missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Welch Ilmvac™ Diaphragm Vacuum Pump MP 301 E
Suitable standard duty, oil-free pump for non-reactive gases/vapors. Welch Ilmvac™ Diaphragm Vacuum Pump MP 301 E uses an aluminum pump head and a PTFE diaphragm.
Brand: Welch Ilmvac™ 411711
Code : 50
Additional Details : Weight : 8.90000kg
Description
- Standard duty
- OIl free
- Aluminum pump head
- PTFE diaphragm for long wear
- PEEK valves provide excellent chemical resistance and long wear
- PA connectors with PTFE tubing
- Exhaust silencer
- 1 head, single stage
Specifications
27.7 in.Hg | |
180 w | |
MP | |
2.3 m3 |
230 V 50/60 Hz | |
8.9 kg | |
Diaphragm Vacuum, Standard Duty | |
75 mbar |