missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific™ Vacuum/Pressure Bulb

Product Code. 12347589 Shop All Thermo Scientific CO₂ Incubators Products
Change view
Click to view available options
For Use With:
7.4mm I.D. tubing
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With unitSize
12347589 7.4mm I.D. tubing Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12347589 Supplier Heathrow Scientific™ Supplier No. HS20631B
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Constructed of synthetic rubber. Heathrow Scientific™ Vacuum/Pressure Bulb is ideal for gas sampling or for pumping gas through apparatus.

  • Heavy-wall bulb has two rubber valves with PVC connections.
  • Use with 7.4 mm inner diameter tubing (not supplied)

Specifications

Includes 2 rubber valves with PVC connections
Material Synthetic Rubber
For Use With 7.4mm I.D. tubing
Overall Length (Metric) 137 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.