missing translation for 'onlineSavingsMsg'
Learn More

Welch™ Vacuum Control Box

Product Code. 10810770 Shop All Welch Ilmvac Products
Click to view available options
Depth (Metric):
178 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10810770

Brand: Welch™ 600053

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Use this table top controller for a variety of applications. Welch Ilmvac™ Vacuum Control Boxes are designed for use with Welch MPC 302 Z Diaphragm Pumps.

  • Digital Vacuum Control Box VCB 521 cv
  • Benchtop unit as digital, chemistry-resistant vacuum stabilizer
  • With integrated sensor, ventilation-, control- and check valve
  • 1100 to 1 mbar
  • 90-260V, 50/60Hz
  • with Schuko, UK and US plug leads
TRUSTED_SUSTAINABILITY

Specifications

Electrical Requirements 90/260 V
Depth (Metric) 178 mm
Model VCB 521 cv
Weight (Metric) 1.5 kg
Temperature (Metric) Max 40°C
Temperature (Metric) Min. 15°C
Overall Height (Metric) 105 mm
Overall Width (Metric) 195 mm
Pump Type Vacuum Control Box
Maximum Pressure 1 to 1100 mbar
Voltage 90/260 VAC
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.