missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Vacuum Aspiration Advantage System Accessory, Silicone Hose
Designed for use with Fisherbrand™ Vacuum Aspiration Advantage Systems.
Marca: Fisherbrand™
Code : NEW
Detalles adicionales : Weight : 0.01000kg
Descripción
- Silicone hose
- 2m length
- Inside diameter 6mm
- Wall thickness 3mm
Fluids can be removed easily and very precisely from slides, petri dishes, microplates, cell culture containers or similar vessels by using different pipettes or glass tips which can be easily connected to the HandVac pipettor attachment.
Especificaciones
Vacuum Aspiration Advantage System | |
Silicone Hose |