missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- For vacuum control of all fine vacuum applications in chemical labs
- Continuous control range from 5 mbar to fine vacuum (10-3 mbar)
- Graphic user interface with integrated help function simplifies laboratory work
- Predefined applications save time and guarantee reproducible results
- Proprietary Pirani-type fine vacuum gauge offers superior chemical resistance and mechanical robustness
- Inline solenoid valve and sensor are automatically configured via the proprietary VACUU·BUS system
- Measurement principle: Thermal conductivity (Pirani), chemically resistant plastics / ceramics
- Application editor allows easy customization with simple drag-and-drop editing
- Touch screen display can be operated even when wearing safety gloves
- Choose from 14 languages
Specifications
Specifications
| Accuracy | ±15% |
| Description | Small Flange Connection: KF DN 25 |
| Dimensions (L x W x H) | 152 x 127 x 41 mm |
| Electrical Requirements | 50-60 Hz |
| For Use With | RE/RZ 9 |
| IP Rating | IP40 |
| Includes | Controller with Fine Vacuum Gauge, Inline Isolation Valve, and Accessories for Connection Via Small Flanges |
| Limitations | 1 x 10-3 to 1000 Mbar |
| Max. Operating Temperature (Metric) | 40°C |
| Overall Length (Metric) | 2 m (Cable) |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
