missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Supplied complete and ready for use, including integrated valve and common hose connections
- Predefined vacuum applications and automatic boiling point detection saves time
- Simple setup - connect VACUU·SELECT in-line between pump and vacuum application
- Integrated vent valve allows inert gas connection, check valve minimizes interaction with other applications on the same vacuum supply
- The included inline solenoid valve and sensor are automatically configured via the proprietary VACUU·BUS system
- Integrated help function
- Create unique applications with simple drag-and-drop editing
- Touch screen display can be operated even when wearing safety gloves
- Measuring Range: 0.1 to 1080 mbar (0.1 to 810 torr)
- Measurement Principle: Ceramic Diaphragm (Alumina), Capacitive, Gas Independence, Absolute Pressure
- Choose from 14 languages
Specifications
Specifications
| Accuracy | ± 1 Mbar/hPa/torr |
| Certifications/Compliance | CE-certification, II 3/- G IIC T4 x Internal Atm. Only |
| Description | Integrated, Hose Nozzle DN Connection (4-5 mm) |
| Dimensions (L x W x H) | 152 x 127 x 188 mm |
| For Use With | Lab Scaffold Mounting |
| Frequency | 50-60 Hz |
| IP Rating | IP40 |
| Limitations | Measurement: 0.1-1080 mbarr |
| Plug Type | CEE/CH/UK/US/AUS/CN |
| Sensors | VACUU·SELECT |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
