missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRANDTECH™ VACUUBRAND™ VACUU·PURE™ Shuttle
Shop All Vacuubrand Products
Click to view available options
For Use With:
VACUU-PURE 10/10 C
Unit Size:
Each
Description
- Mobile underframe for use with VACUU·PURE™
- Weight: 3.6 kg (7.9 lb.)
Specifications
Specifications
| Description | Required for EK 600 |
| For Use With (Application) | Convenient Placement and Movement of The Pumps |
| For Use With | VACUU-PURE 10/10 C |
| Quantity | 1 Ea. |
| Type | Shuttle, Mobile Underframe |
| Maximum Pressure | 0.22 psi |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction