missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ Vacstar Digital with UK Plug
Shop All IKA Products

missing translation for 'orderingAttributeHoverText'
Flow Rate:
22 L/min.
missing translation for 'unitSize'
Each
Description
- The setting of the parameters are carried out through a rotary-push button over a digital display showing current rpm
- Automated processes are controlled with the vacuum controller VC 10
- Analogue cable is included in the delivery of the pump
- It is recommended to use the VSE 1 vacuum safety emmission
- Prevents solvents from being released into ambient air
- Used for dry and oli-free applications in the laboratory
- Membranes of the pump are particularly chemical resistant
Specifications
Specifications
| Dimensions (L x W x H) | 370 x 150 x 375 mm |
| Material | Alu-Cast Coating/Thermoplastic Polymer |
| Plug Type | UK |
| Wattage | 130 W |
| Weight (Metric) | 11.5 kg |
| Product Line | Vacuum pump |
| Flow Rate | 22 L/min. |
| Maximum Pressure | 1030 mbar |
| Voltage | 100/240 V |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction