missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medline Scientific™ Rotary Vaccum Pump
Click to view available options
Flow Rate:
140 L/min.
Unit Size:
Each
Description
- Equipped with direct connect oil seal
- Prevents air reflux
- Oil-mist trap, an optional feature, prevents oil in-flow
Specifications
Specifications
| Max. Vacuum | <0.005 mbar |
| Motor Speed | 2880 rpm |
| Electrical Requirements | 220/240 V 50 Hz 240 w |
| Dimensions (L x W x H) | 375 x 178 x 330 mm |
| Wattage | 240 w |
| Flow Rate | 140 L/min. |
| Frequency | 50 Hz |
| Overall Height (Metric) | 330 mm |
| Overall Length (Metric) | 375 mm |
| Overall Width (Metric) | 178 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction