Learn More
Description
All parts are in contact with pumped media are made of aluminum, stainless steel and selected plastics, allowing a wide range of applications for non-corrosive gases. The two-stage construction provides the advantageous combination of high pumping speed and an ultimate vacuum down to 4 mbar. The highly flexible fabric-reinforced double diaphragms made of FKM provide high reliability and extended operating life.
- contamination-free pumping and evacuation
- high flow rate even near ultimate vacuum
- good ultimate vacuum
- whisper quiet and very low vibration
- exceptionally long diaphragm life and maintenance-free drive system for low lifetime costs
Specifications
Specifications
| Max. Vacuum | 4 mbar |
| Motor Speed | 1500/1800 min-1 at 50/60 Hz |
| Certifications/Compliance | ATEX conformity II 3/- G IIC T3 X Internal Atm. only |
| Electrical Requirements | 230 V∼ 50-60 Hz |
| Dimensions (L x W x H) | 243 x 242 x 198 mm |
| Model | MZ 2D NT |
| Noise Level | 47 dB(A) at 50 Hz |
| Plug Type | UK |
| Temperature (Metric) Storage | -10°C to +60°C |
| Temperature (Metric) Max | 40°C |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
