missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ V4500 Barcode Scanner Kit
Description
- High-speed, omnidirectional barcode scanning made simple.
- Ideal for inventory management, kit verification, scan and print, and packout applications.
- Proprietary Cortex Decoder technology allows scanner to easily read tiny barcodes as well as shiny and hard-to-read surfaces.
- Automated keyboard device and dynamic user interface lets you go from setup to first scan in seconds.
- Data parsing feature lets you sort and arrange data exactly how you want – start with a simple scan and easily connect to the cloud and your ERP system.
- Withstands 6 ft. drops (MIL-STD-810G).
Specifications
Specifications
| Description | V4500 Barcode Reader with Battery |
| Battery Run Time | Up to 75,000 scans per charge |
| Supported Barcode Types | BC412, Codabar, Code 11, Code 128, Code 32, Code 39, Code 93, GS1 DataBar, Hong Kong 2 of 5, IATA 2 of 5, Interleaved 2 of 5, Matrix 2 of 5, MSI Plessey, NEC 2 of 5, Pharmacode, Plessey, Straight 2 of 5, Telepen, UPC / EAN / JAN, Trioptic |
| Data Transfer Method | Bluetooth™ 5 Low Energy (class II) |
| Height (Metric) | 198 mm |
| Height (English) | 7.79 in. |
| Width (Metric) | 152 mm |
| Width (English) | 5.98 in. |
| Depth (Metric) | 86 mm |
| Depth (English) | 3.39 in. |
| Show More |
Has lithium-ion battery - must ship ground
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?