missing translation for 'onlineSavingsMsg'
Learn More

BUCHI V-300 Vacuum Pump

Product Code. 15521280 Shop All Buchi Products
Change view
Click to view available options
Includes:
Secondary Cold Trap Condenser
Secondary Condenser
Woulff Bottle, Secondary Cold Trap Condenser
Woulff Bottle, Secondary Cold Trap Condenser, I-300 Pro interface
Woulff Bottle, Secondary Cold Trap Condenser, I-300 interface
Woulff bottle, Secondary condenser, I-300 Pro interface
Woulff bottle, Secondary condenser, I-300 interface
Max. Vacuum:
5 mbar
Unit Size:
Each
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Includes Max. Vacuum unitSize
15521280 Secondary Condenser 5 mbar Each
15531280 Secondary Cold Trap Condenser 5 mbar Each
15551280 Woulff Bottle, Secondary Cold Trap Condenser 5 mbar Each
15571280 Woulff bottle, Secondary condenser, I-300 interface 5 mbar Each
15581280 Woulff Bottle, Secondary Cold Trap Condenser, I-300 interface 5 mbar Each
15453463 Woulff bottle, Secondary condenser, I-300 Pro interface 5 mbar Each
15501290 Woulff Bottle, Secondary Cold Trap Condenser, I-300 Pro interface 5 mbar Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 15521280 Supplier BUCHI Supplier No. 11V300010
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

A quiet and chemically resistant PTFE diaphragm pump. It is optimally suited to work with the I-300 / I-300 Pro Controllers for Rotavapors and parallel evaporators SyncorePlus and Multivapor.

  • Quiet operation thanks to speed regulation
  • Unattended operation in combination with Interface I-300 / I-300 Pro when combined with optional level sensor for secondary condenser that alerts potential overflow of the receiving flask
  • High chemical resistance due to the use of high quality materials
  • Increased lifetime thanks to speed-controlled operation in conjunction with the optional Interface I-300 / I-300 Pro
  • Easy visual detection of condensate and particles due to transparent front panel
  • Seamless plug and play integration into:
    • A speed-controlled vacuum system with Interface I-300 / I-300 Pro
    • A fully automated BUCHI Rotavapor R-300 system including all process parameters

Specifications

Max. Vacuum 5 mbar
Control Manual Vacuum Control
Includes Secondary Condenser
Flow Rate 1.8 m³/h
Pump Type Diaphragm Pump
Enclosure Rating IP20
Applications Evacuating distillation apparatus, vacuum filtration, vacuum-drying cabinets, drying kilns
Maximum Pressure 2 bar
For Use With (Equipment) I-300/I-300 Pro and R-300
Voltage 100/240 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.