missing translation for 'onlineSavingsMsg'
Learn More

BUCHI V-300 Vacuum Pump

Product Code. 15541280 Shop All Buchi Products
Change view
Click to view available options
Includes:
Vacuum Pump V-300, I-300 Pro Interface with Woulff Bottle
Vacuum Pump V-300, Woulff Bottle
Vacuum Pump V-300, Woulff Bottle (Without Interface), and Secondary Condenser with Insulation
Vacuum Pump V-300, Woulff bottle, I-300 interface
Unit Size:
Each
Product Code. Includes unitSize
15541280 Vacuum Pump V-300, Woulff Bottle (Without Interface), and Secondary Condenser with Insulation Each
15591280 Vacuum Pump V-300, I-300 Pro Interface with Woulff Bottle Each
15435885 Vacuum Pump V-300, Woulff Bottle Each
15561280 Vacuum Pump V-300, Woulff bottle, I-300 interface Each
4 options
This item is not returnable. View return policy

Product Code. 15541280

Brand: BUCHI 11V300110

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

A quiet and chemically resistant PTFE diaphragm pump. It is optimally suited to work with the I-300 / I-300 Pro Controllers for Rotavapors and parallel evaporators SyncorePlus and Multivapor.

  • Quiet operation thanks to speed regulation
  • Unattended operation in combination with Interface I-300 / I-300 Pro when combined with optional level sensor for secondary condenser that alerts potential overflow of the receiving flask
  • High chemical resistance due to the use of high quality materials
  • Increased lifetime thanks to speed-controlled operation in conjunction with the optional Interface I-300 / I-300 Pro
  • Easy visual detection of condensate and particles due to transparent front panel
  • Seamless plug and play integration into:
    • A speed-controlled vacuum system with Interface I-300 / I-300 Pro
    • A fully automated BUCHI Rotavapor R-300 system including all process parameters

Certifications

CE/CSA/CUS

Warranty

1 Year

Specifications

Max. Vacuum 5 mbar (±2 mbar)
Control Manual
Includes Vacuum Pump V-300, Woulff Bottle (Without Interface), and Secondary Condenser with Insulation
Material PTFE
Flow Rate 1.8 m³/hr.
Pump Type Diaphragm Pump
Voltage 100/240 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.