missing translation for 'onlineSavingsMsg'
Learn More

BUCHI V-180 Vacuum Pump

Product Code. 30000617 Shop All Buchi Products
Change view
Click to view available options
Includes:
Vacuum Pump
Vacuum Pump, I-180 Controller
Vacuum Pump, I-180 Controller, Secondary V Condenser with Insulation
Vacuum Pump, I-180 Controller, Woulff Bottle
Vacuum Pump, I-180 Controller, Woulff Bottle, Secondary V Condenser with Insulation
Vacuum Pump, I-80 Controller
Vacuum Pump, I-80 Controller, Secondary V Condenser with Insulation
Vacuum Pump, I-80 Controller, Woulff Bottle
Vacuum Pump, I-80 Controller, Woulff Bottle, Secondary V Condenser with Insulation
Vacuum Pump, Secondary V Condenser with Insulation
Vacuum Pump, Woulff Bottle
Vacuum Pump, Woulff Bottle, Secondary V Condenser with Insulation
Unit Size:
Each
Product Code. Includes unitSize
30000617 Vacuum Pump Each
30000613 Vacuum Pump, Secondary V Condenser with Insulation Each
30000640 Vacuum Pump, Woulff Bottle Each
30000623 Vacuum Pump, Woulff Bottle, Secondary V Condenser with Insulation Each
30000631 Vacuum Pump, I-80 Controller Each
30000636 Vacuum Pump, I-80 Controller, Secondary V Condenser with Insulation Each
30000650 Vacuum Pump, I-80 Controller, Woulff Bottle Each
30000624 Vacuum Pump, I-80 Controller, Woulff Bottle, Secondary V Condenser with Insulation Each
30000618 Vacuum Pump, I-180 Controller Each
30000630 Vacuum Pump, I-180 Controller, Secondary V Condenser with Insulation Each
30000698 Vacuum Pump, I-180 Controller, Woulff Bottle Each
30000694 Vacuum Pump, I-180 Controller, Woulff Bottle, Secondary V Condenser with Insulation Each
12 options
This item is not returnable. View return policy

Product Code. 30000617

Brand: BUCHI 11V180000

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

The Vacuum Pump V-180 is a chemically resistant PTFE diaphragm vacuum pump with space saving design. It covers essential needs in vacuum generation.

  • Effective vacuum source for limited budgets
  • Small footprint saves valuable laboratory space
  • Light weight and compact design with removable carrying handle
  • High up time due to low maintenance
  • Accurate vacuum regulation thanks to optional interface
  • Maximum longevity due to robust and stable design and Integrated ECO2 mode
  • On/off-regulated by the Interface I-180, optimally suited to work with Rotavapor R-80
  • Includes silencer and 2 m of vacuum tubing

Specifications

Max. Vacuum 10 mbar
Control Interface I-180
Motor Type Brushless DC
Includes Vacuum Pump
Dimensions (L x W x H) 207 x 185 x 238 mm
Depth (Metric) 207 mm
Material PTFE
Model V-180
Noise Level 32 to 57 dBA
Wattage 180 W
Flow Rate 1.5 m³/hr.
Frequency 50/60 Hz
Overall Height (Metric) 238 mm
Overall Length (Metric) 207 mm
Overall Width (Metric) 185 mm
Pump Type Oilless Diaphragm Pump
Enclosure Rating IP21
No. of Pump Heads 2
Applications Rotary Evaporation
No. of Stages 1
Maximum Pressure Ambient
For Use With (Equipment) Rotary Evaporator
Voltage 100/240 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.