missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Upright ULT Freezer Drawer Racks for Centrifuge Tubes

Product Code. 15799549 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Holds:
Conical Tubes (160 x 15 mL)
Conical Tubes (78 x 50 mL)
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds Unit Size
15799549 Conical Tubes (160 x 15 mL) Each
15709559 Conical Tubes (78 x 50 mL) Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 15799549
Power Your Renewable Energy Research
Use promo code 28029
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Fisherbrand inventory control racks are ideal for all cold storage application. Provide an ideal alternative for storing large quantities of samples in 15mL or 50mL centrifuges tubes.

  • For 15mL or 50mL centrifuges tubes
  • 2 drawers, holds between 78 and 160 tubes
  • Made of high quality stainless steel

Specifications

Holds Conical Tubes (160 x 15 mL)
Material Stainless Steel
For Use With (Application) 15ml conical tubes
For Use With (Equipment) Upright ULT Freezer
Dimensions (L x W x H) 559 x 252 x 140 mm
Product Type Drawer Rack
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.