missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Upright ULT Freezer Drawer Racks

Product Code. 15749549 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Holds:
12 Boxes (2 in.)
15 (2in.) boxes
16 (2in.) boxes
20 (2in.) boxes
24 (2in.) boxes
9 (2in.) boxes
Dimensions (L x W x H):
419 x 140 x 181 mm
419 x 140 x 240 mm
419 x 140 x 300 mm
559 x 140 x 240 mm
559 x 140 x 300 mm
559 x 140 x 359 mm
679 x 140 x 240 mm
Unit Size:
Each
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds Dimensions (L x W x H) Unit Size
15749549 15 (2in.) boxes 419 x 140 x 300 mm Each
15729549 9 (2in.) boxes 419 x 140 x 181 mm Each
15739549 12 Boxes (2 in.) 419 x 140 x 240 mm Each
15759549 16 (2in.) boxes 559 x 140 x 240 mm Each
15769549 20 (2in.) boxes 559 x 140 x 300 mm Each
15779549 24 (2in.) boxes 559 x 140 x 359 mm Each
15789549 20 (2in.) boxes 679 x 140 x 240 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Product Code. 15749549
  • ONLINE EXCLUSIVE PRICE
    £222.81
    £60.04 / Pack of 1
    Save £162.77
    73% Off
Estimated Shipment: 02-12-2026
Add to basket
Add to basket

Fisherbrand inventory control racks are ideal for all cold storage application. They fit all standard types of upright ULT freezers.

  • Holds standard cryoboxes
  • Drawers offer easy-access to the boxes
  • Made of high quality stainless steel

Specifications

Holds 15 (2in.) boxes
Material Stainless Steel
For Use With (Application) Standard 2 in. Cryoboxes
For Use With (Equipment) Upright ULT Freezer
Dimensions (L x W x H) 419 x 140 x 300 mm
Product Type Drawer Rack
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.