missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Upright ULT Freezer Drawer Racks

Product Code. 15739549 Shop All Fisherbrand Products
Change view
Click to view available options
Holds:
12 Boxes (2 in.)
15 (2in.) boxes
16 (2in.) boxes
20 (2in.) boxes
24 (2in.) boxes
9 (2in.) boxes
Dimensions (L x W x H):
419 x 181 x 140 mm
419 x 240 x 140 mm
419 x 300 x 140 mm
559 x 240 x 140 mm
559 x 300 x 140 mm
559 x 359 x 140 mm
679 x 240 x 140 mm
Unit Size:
Each
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds Dimensions (L x W x H) unitSize
15739549 12 Boxes (2 in.) 419 x 240 x 140 mm Each
15729549 9 (2in.) boxes 419 x 181 x 140 mm Each
15749549 15 (2in.) boxes 419 x 300 x 140 mm Each
15759549 16 (2in.) boxes 559 x 240 x 140 mm Each
15769549 20 (2in.) boxes 559 x 300 x 140 mm Each
15779549 24 (2in.) boxes 559 x 359 x 140 mm Each
15789549 20 (2in.) boxes 679 x 240 x 140 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Product Code. 15739549
Only null left
Add to basket
Add to basket

Fisherbrand inventory control racks are ideal for all cold storage application. They fit all standard types of upright ULT freezers.

  • Holds standard cryoboxes
  • Drawers offer easy-access to the boxes
  • Made of high quality stainless steel

Specifications

Holds 12 Boxes (2 in.)
Material Stainless Steel
For Use With (Application) Standard 2 in. Cryoboxes
For Use With (Equipment) Upright ULT Freezer
Dimensions (L x W x H) 419 x 240 x 140 mm
Product Type Drawer Rack
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.