missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Universal pH Indicator Paper

Product Code. 15594669 Shop All Fisherbrand Products
Change view
Click to view available options
pH Range:
0.5 to 5
0.5 to 5.5
1 to 11
1 to 14
4 to 7
5 to 8
5 to 9
6.5 to 10
9 to 13
Format:
Book
Roll
Tube
Length (Metric):
5 m
50 mm
Quantity:
1 Roll
10 Pack
4 Rolls
Unit Size:
Each
Pack of 4
Product Code. pH Range Format Length (Metric) Quantity unitSize
15594669 5 to 8 Book 50 mm 10 Pack -
11517392 0.5 to 5.5 Roll 5 m 4 Rolls Pack of 4
11793554 0.5 to 5 Roll 5 m 1 Roll Each
12375368 0.5 to 5 Tube 50 mm 10 Pack Each
15585669 1 to 11 Roll 5 m 1 Roll Each
12345378 1 to 11 Tube 50 mm 10 Pack Each
15505679 1 to 14 Roll 5 m 1 Roll Each
15515679 1 to 14 Roll 5 m 4 Rolls Pack of 4
11527392 4 to 7 Roll 5 m 4 Rolls Pack of 4
12385368 5 to 9 Tube 50 mm 10 Pack Each
12395368 6.5 to 10 Tube 50 mm 10 Pack Each
11557392 9 to 13 Roll 5 m 4 Rolls Pack of 4
11713564 9 to 13 Roll 5 m 1 Roll Each
12305378 9 to 13 Tube 50 mm 10 Pack Each
15514669 5 to 8 Book 50 mm 10 Pack -
15 options
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Product Code. 15594669

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Gives rough knowledge of pH.

  • Filter paper soaked with one or several colored indicators of pH
  • Available in a variety of formats to meet individual needs
  • Reference chart shows color changes in steps of pH2

Specifications

Color Indicator Red to Blue
pH Range 5 to 8
Format Book
For Use With (Application) Rapid determination of pH value in industrial applications, general analysis in school, formation
Quantity 10 Pack
Type Red Litmus Paper
Dimensions (L x W) 50 x 10 mm
Length (Metric) 50 mm
Width (Metric) 10 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.