missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Universal pH Indicator Paper
Shop All Fisherbrand Products
Click to view available options
pH Range:
0.5 to 5
0.5 to 5.5
1 to 11
1 to 14
4 to 7
5 to 8
5 to 9
6.5 to 10
9 to 13
Format:
Book
Roll
Tube
Length (Metric):
5 m
50 mm
Quantity:
1 Roll
10 Pack
4 Rolls
Unit Size:
Each
Pack of 4
Description
- Filter paper soaked with one or several colored indicators of pH
- Available in a variety of formats to meet individual needs
- Reference chart shows color changes in steps of pH2
Specifications
Specifications
| pH Range | 1 to 14 |
| Format | Roll |
| Quantity | 4 Rolls |
| Type | Grade 911 |
| Length (Metric) | 5 m |
| Width (Metric) | 7 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction