missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Universal Hose Tubing Connectors with Conical Nozzles
Universal hose tubing connectors with conical nozzles; conical, straight hose connectors for universal use.
£45.50 - £49.95
Specifications
Product Type | Hose Tubing Connector |
---|---|
Certifications/Compliance | EU Foodstuffs, RoHS |
Autoclavable | Autoclavable |
For Use With | 4 to 17 mm Hose |
Color | Transparent |
Description
- Conical, straight hose connectors
- PP, Temperature resistant up to +135 °C max.
- PVDF, Temperature resistant up to +160 °C max., highly resistant to chemicals
- Sterilisable
Specifications
Hose Tubing Connector | |
Autoclavable | |
Transparent |
EU Foodstuffs, RoHS | |
4 to 17 mm Hose |