missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Unisex 65% Polyester/35% Cotton Laboratory Coats

Product Code. 11598102 Shop All Fisherbrand Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Length (Metric):
92cm
100 cm
108 cm
116cm
124cm
132cm
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Length (Metric) unitSize
11598102 2X-Large 124cm Each
11568102 Medium 100 cm Each
11558102 Small 92cm Each
11508112 3X-Large 132cm Each
11588102 X-Large 116cm Each
11578102 Large 108 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 11598102

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Manufactured using a quality pre-shrunk polycotton fabric. Fisherbrand™ Unisex 65% Polyester/35% Cotton Laboratory Coats are suitable for industrial laundering at temperatures up 85°C.

  • Two lower patch pockets
  • Breast pocket with integral pen pocket
  • Concealed stud fastened front
  • Single rear vent for ease of movement

Specifications

Product Type Lab Coat
Size 2X-Large
Gender Unisex
Material Carbon, Polyester
Color White
No. of Pockets 3
Includes Concealed stud front single rear vent & 3 patch pockets
Length (Metric) 124cm
Construction 65% Polyester/35% Cotton
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.