Learn More
ABEBA™ Uni6 Black Safety Trainers S3
Made of black water repellent and breathable fabric, slip resistant PU/TPU outsole, steel toe cap and textile antipuncture midsole
Brand: ABEBA™ 1676/38
76.47 GBP valid until 2024-04-30
Use promo code "21673" to get your promotional price.
Additional Details : Weight : 0.72000kg
Description
- Comfort, safety and style
- Comply to EN ISO 20345: 2012, S3, SRC
- Slip resistant PU/TPU outsole
- Breathable and water repellent knitted fabric
- Steel toe cap (200 J)
- Textile antipuncture midsole
- Breathable and antibacterial lining with silver ions
- Removable insole
- Active comfort
Specifications
EN ISO 20345: 2012, S3, SRC | |
Knitted Textile | |
Steel | |
Trainers | |
S3 SRC |
Black | |
38 | |
Unisex | |
Water Repellent |