missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABEBA™ Uni6 Black Safety Trainers S3
Made of black water repellent and breathable fabric, slip resistant PU/TPU outsole, steel toe cap and textile antipuncture midsole
£93.59
Specifications
Certifications/Compliance | EN ISO 20345: 2012, S3, SRC |
---|---|
Color | Black |
Material | Knitted Textile |
Toe Material | Steel |
Gender | Unisex |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
17121115
|
ABEBA™
1676/35 |
35 |
£93.59
1 pair |
Estimated Shipment: 15-05-2024
Log in to see stock. |
|||||
17131115
|
ABEBA™
1676/36 |
36 |
£93.59
1 pair |
Estimated Shipment: 15-05-2024
Log in to see stock. |
|||||
17121125
|
ABEBA™
1676/45 |
45 |
£93.59
1 pair |
Estimated Shipment: 15-05-2024
Log in to see stock. |
|||||
17131125
|
ABEBA™
1676/46 |
46 |
£93.59
1 pair |
Estimated Shipment: 15-05-2024
Log in to see stock. |
|||||
17141125
|
ABEBA™
1676/47 |
47 |
£93.59
1 pair |
Estimated Shipment: 15-05-2024
Log in to see stock. |
|||||
17151125
|
ABEBA™
1676/48 |
48 |
£93.59
1 pair |
Estimated Shipment: 15-05-2024
Log in to see stock. |
|||||
17141115
|
ABEBA™
1676/37 |
37 |
£93.59
1 pair |
Estimated Shipment: 15-05-2024
Log in to see stock. |
|||||
17151115
|
ABEBA™
1676/38 |
38 |
£93.59
1 pair |
Estimated Shipment: 15-05-2024
Log in to see stock. |
|||||
17161115
|
ABEBA™
1676/39 |
39 |
£93.59
1 pair |
Estimated Shipment: 15-05-2024
Log in to see stock. |
|||||
17171115
|
ABEBA™
1676/40 |
40 |
£93.59
1 pair |
Estimated Shipment: 15-05-2024
Log in to see stock. |
|||||
17181115
|
ABEBA™
1676/41 |
41 |
£93.59
1 pair |
Estimated Shipment: 15-05-2024
Log in to see stock. |
|||||
17191115
|
ABEBA™
1676/42 |
42 |
£93.59
1 pair |
Estimated Shipment: 15-05-2024
Log in to see stock. |
|||||
17101125
|
ABEBA™
1676/43 |
43 |
£93.59
1 pair |
Estimated Shipment: 15-05-2024
Log in to see stock. |
|||||
17111125
|
ABEBA™
1676/44 |
44 |
£93.59
1 pair |
Estimated Shipment: 15-05-2024
Log in to see stock. |
|||||
Description
- Comfort, safety and style
- Comply to EN ISO 20345: 2012, S3, SRC
- Slip resistant PU/TPU outsole
- Breathable and water repellent knitted fabric
- Steel toe cap (200 J)
- Textile antipuncture midsole
- Breathable and antibacterial lining with silver ions
- Removable insole
- Active comfort
Specifications
EN ISO 20345: 2012, S3, SRC | |
Knitted Textile | |
Unisex | |
Water Repellent |
Black | |
Steel | |
Trainers | |
S3 SRC |