Learn More
Fisherbrand™ Ultrapure Bench Stand Set PUROKIT
Provides high purity water at the place of use. Fisherbrand™ Ultrapure Bench Stand Set PUROKIT is delivered assembled and ready to use, with quick coupling kit to tap.Operates without electrical connection.
Brand: Fisherbrand™
Code : A0
Additional Details : Weight : 0.80000kg
Description
- Saturation visible by discoloration of R2 columns
- Change columns easily by unscrewing nuts
- Shelf life of two years in original packaging at ambient temperature
Specifications
R2 Blue cartridge turns to ocher at saturation | |
30 L/hr. | |
Water treatment | |
3 bar at ambient temperature (2.5 bar recommended) | |
25°C | |
6 kg |
Variable as a function of the hardness of the inlet water | |
630 mm | |
KREN Replacement cartridges | |
5/Set | |
630 x 170 x 170 mm |