missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Ultra Aggressive Adhesive Multipurpose Polyester Labels with ANSI Header for M6/M7 Printers
ToughBond™ Ultra Aggressive Polyester is ideal for labeling products and general ID and can be applied to powder coated, smooth, textured or irregular surfaces.
£68.55
Specifications
Autoclavable | Not Autoclavable |
---|---|
Certifications/Compliance | ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized |
Adhesive Type | Permanent Rubber |
Coating | None |
Finish | Gloss |
Product Code | Brand | Color | Dimensions (LxW) | For Use With (Equipment) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Dimensions (LxW) | For Use With (Equipment) | Price | Quantity & Availability | |||
17819114
|
Brady™
174625 |
Black, Orange, White | 1.9 x 4 in. | M710, BMP71 |
£68.55
Pack of 100 |
Estimated Shipment: 03-06-2024
Log in to see stock. |
|||
17868734
|
Brady™
174622 |
Black, Yellow, White | 1.9 x 4 in. | M710, BMP71 |
£68.55
Pack of 100 |
Estimated Shipment: 01-07-2024
Log in to see stock. |
|||
17878864
|
Brady™
174623 |
Red, White | 1.9 x 4 in. | M710, BMP71 |
£68.55
Pack of 100 |
Estimated Shipment: 03-06-2024
Log in to see stock. |
|||
17808934
|
Brady™
174624 |
Blue, White | 1.9 x 4 in. | M710, BMP71 |
£68.55
Pack of 100 |
Estimated Shipment: 03-06-2024
Log in to see stock. |
|||
Description
- Pre-printed headers result in multicolor header signs using a single, black print pass
- Glossy white polyester with permanent rubber based adhesive is thermal transfer printable
- Material is designed for high adhesion to textured metals and low surface energy plastics
- UL approved, CSA accepted
- Made of B-483 polyester material
Specifications
Not Autoclavable | |
Permanent Rubber | |
Gloss | |
Polyester | |
Thermal Transfer | |
Non-sterile | |
No | |
Rectangle | |
-40°C to +120°C | |
0.102 mm | |
48.26 mm |
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized | |
None | |
Die-cut | |
Single-side Printable | |
Labels | |
Asset Tracking, Barcode Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Inventory and Inspection Labeling | |
100 Labels | |
-40°F to +248°F | |
0.004 in. | |
1.9 in. |