missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Ultra Aggressive Adhesive Multipurpose Polyester Labels with ANSI Header for M6/M7 Printers
ToughBond™ Ultra Aggressive Polyester is ideal for labeling products and general ID and can be applied to powder coated, smooth, textured or irregular surfaces.
Brand: Brady™ 174623
Additional Details : Weight : 0.17500kg
Description
- Pre-printed headers result in multicolor header signs using a single, black print pass
- Glossy white polyester with permanent rubber based adhesive is thermal transfer printable
- Material is designed for high adhesion to textured metals and low surface energy plastics
- UL approved, CSA accepted
- Made of B-483 polyester material
Specifications
Not Autoclavable | |
Permanent Rubber | |
Red, White | |
Die-cut | |
Single-side Printable | |
Labels | |
Asset Tracking, Barcode Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Inventory and Inspection Labeling | |
No | |
Rectangle | |
-40°C to +120°C | |
0.102 mm | |
1.9 in. | |
101.6 mm | |
101.6 mm | |
48.26 mm |
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized | |
None | |
Gloss | |
Polyester | |
Thermal Transfer | |
Non-sterile | |
M710, BMP71 | |
100 Labels | |
-40°F to +248°F | |
0.004 in. | |
1.9 x 4 in. | |
4 in. | |
4 in. | |
1.4 in. | |
35.56 mm |