missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tyvek™ 500 HP Model TY198
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Unit Size:
Pack of 25
Description
- Avoid the need to compromise between fall or chemical protection
- Workers operating at height and requiring chemical protection at the same time previously had to compromise between personal protection from chemical threats and the fall protection system. The harness would be worn over the top of a coverall, exposing it to potential chemical contamination and leading to costly replacement of equipment, or wearing the harness inside a coverall and cutting a hole to attach the rope lanyard, leaving the user exposed to contamination.
- The Tyvek™ 500 HP offers the wearer full protection by housing the rope lanyard within a sealed compartment giving access to the harness worn underneath, helping to maintain an effective barrier between the user and equipment and any chemical threat.
- Protect your fall arrest equipment / lanyard worn underneath and the worker thanks to the back pass-thru system and the hook and loop closure at the end. Internal stitched seams for increased protection of the processes. Protection of the wearer thanks to the tight design through sealable chin flap and zipper flaps, thumb loops, snap closure system for the pass-thru. Superior chemical protection and durability thanks to the unique Tyvek™ fabric. Extremely lightweight offering high level of comfort and mobility. Free of silicone, oil, grease, contaminates, foreign materials, and surface irregularities (suitable for paint applications).
Specifications
Specifications
| Product Type | Hooded Coveralls |
| Size | Small |
| Gender | Unisex |
| Material | Polyethylene |
| Color | White |
| Disposable | Single-use |
| Waist Style | Elastic (Glued-in) |
| Ankle Style | Elastic |
| Cuff Style | Elastic |
| Neck Style | Hooded |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction