missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ Type I 18/10 Stainless Steel Beaker

Product Code. 10080921
Click to view available options
Capacity (Metric):
500 mL
1000 mL
2000 mL

Manufactured from 18/10 stainless steel. Bochem™ Type I 18/10 Stainless Steel Beaker include a handle and spout.

  • Manufactured from 18/10 stainless steel
  • Conical shape
  • With handle and spout

Specifications

Diameter (Metric) Outer 170 mm
Capacity (Metric) 2000 mL
Material Stainless Steel (18/10)
Height (Metric) 140 mm
Includes Handle, Spout
Type Beaker
Graduated Yes
Style Conical
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'