missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Type 145 Cellulose Triacetate Ultra Filtration Membrane Discs
High hydrophilicity and exceptionally low non-specific binding characterize this membrane.
£78.15 - £1065.00
Specifications
Filter Type | Ultra filtration Membrane Discs |
---|---|
Flow Rate | 0.11 mL/min./cm2 |
For Use With (Application) | Ideal for sample cleaning and protein removal and when high recovery of the filtrate solution is of primary importance |
Grade | Type 145 |
Thickness (Metric) | 120 μm |
Product Code | Brand | Diameter (Metric) Membrane | MWCO | No. per Pack | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Membrane | MWCO | No. per Pack | Price | Quantity & Availability | |||
10194031
|
Sartorius™
14549--25------D |
25 mm | 20,000 Da | 10 |
£78.15
Pack of 10 |
Log in to see stock. |
|||
10078241
|
Sartorius™
14539--25------D |
25 mm | 10,000 Da | 10 |
£78.15
Pack of 10 |
Log in to see stock. |
|||
10281752
|
Sartorius™
14529--25------D |
25 mm | 5000 Da | 10 |
£78.15
Pack of 10 |
Log in to see stock. |
|||
10524381
|
Sartorius™
14549--43------D |
43 mm | 20,000 Da | 10 |
£99.15
Pack of 10 |
Log in to see stock. |
10669341
|
Sartorius™
14539--47------D |
47 mm | 10,000 Da | 10 |
£107.00
Pack of 10 |
Log in to see stock. |
10140092
|
Sartorius™
14549--47------N |
47 mm | 20,000 Da | 100 |
£1065.00
Pack of 100 |
Log in to see stock. |
|||
10245421
|
Sartorius™
14529--47------D |
47 mm | 5000 Da | 10 |
£104.00
Pack of 10 |
Log in to see stock. |
|||
10440272
|
Sartorius™
14539--50------D |
50 mm | 10,000 Da | 10 |
£123.00
Pack of 10 |
Log in to see stock. |
10154081
|
Sartorius™
14549--47------D |
47 mm | 20,000 Da | 10 |
£107.00
Pack of 10 |
Log in to see stock. |
10337881
|
Sartorius™
14549--63------D |
63 mm | 20,000 Da | 10 |
£157.00
Pack of 10 |
Log in to see stock. |
Description
- Cast without any membrane support that could trap or bind passing microsolutes, these membranes are to be ideal for sample cleaning and protein removal and when high recovery of the filtrate solution is of primary importance
Specifications
Ultra filtration Membrane Discs | |
Ideal for sample cleaning and protein removal and when high recovery of the filtrate solution is of primary importance | |
120 μm | |
Cellulose Triacetate |
0.11 mL/min./cm2 | |
Type 145 | |
Ultrafiltration Membrane Discs |