missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Type 145 Cellulose Triacetate Ultra Filtration Membrane Discs
High hydrophilicity and exceptionally low non-specific binding characterize this membrane.
Brand: Sartorius™ 14539--25------D
Code : NEW
Additional Details : Weight : 0.10000kg
Description
- Cast without any membrane support that could trap or bind passing microsolutes, these membranes are to be ideal for sample cleaning and protein removal and when high recovery of the filtrate solution is of primary importance
Specifications
Ultra filtration Membrane Discs | |
10,000 Da | |
Ideal for sample cleaning and protein removal and when high recovery of the filtrate solution is of primary importance | |
Ultra-filtration Membrane | |
120 μm | |
25 mm |
Cellulose Triacetate | |
0.11 mL/min./cm2 | |
Type 145 | |
10 | |
Ultrafiltration Membrane Discs |