missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Class A Clear Glass Threaded Vials with Caps, PTFE-faced White 14B Rubber Liner

Product Code. 11513542 Shop All Fisherbrand Products
Change view
Click to view available options
Volume (Metric):
2 mL
4 mL
6 mL
8 mL
12 mL
16 mL
20 mL
25 mL
30 mL
Height (Metric):
31 mm
38 mm
43 mm
48 mm
60 mm
63 mm
68 mm
73 mm
94 mm
Diameter (Metric) Outer:
12 mm
15 mm
17 mm
19 mm
21 mm
25 mm
28 mm
Unit Size:
Pack of 144
Pack of 200
Pack of 288
Pack of 72
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Height (Metric) Diameter (Metric) Outer unitSize
11513542 20 mL 60 mm 28 mm Pack of 72
11573532 16 mL 73 mm 21 mm Pack of 144
11503532 2 mL 38 mm 12 mm Pack of 288
11533542 25 mL 73 mm 28 mm Pack of 72
11593532 30 mL 94 mm 25 mm Pack of 144
11543542 2 mL 31 mm 15 mm Pack of 200
11543532 8 mL 63 mm 17 mm Pack of 144
11563542 6 mL 43 mm 19 mm Pack of 200
11523532 4 mL 48 mm 15 mm Pack of 144
11563532 12 mL 68 mm 19 mm Pack of 144
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Product Code. 11513542
Add to basket
Edge
Add to basket

Fisherbrand™ Type 1 Class A Borosilicate Glass Clear Sample Vials with Fitted Caps feature fitted black phenolic caps with either polycone liner or PTFE faced white rubber liner.

  • Supplied in partitioned trays
  • Also available: pre-cleaned EPA (Environmental Protection Agency) vials for VOA (volatile organic analysis), with or without certification, and fitted white polypropylene open top caps with PTFE faced silicone septa
TRUSTED_SUSTAINABILITY

Specifications

Classification A
Material (Liner) Teflon-faced Rubber
Color Clear
Diameter (Metric) Outer 28 mm
Material Borosilicate Glass (Type 1 Class A)
Sterility Non-sterile
Disposable Single-use
Volume (Metric) 20 mL
For Use With (Application) For general purpose vials for light sensitive materials
No. per Pack 72
Volume (English) 5.4 dr.
Volume (Metric) Total 20 mL
Closure Material Phenolic
Closure Type Fitted Cap
Quantity 72 Pk.
Closure Size 24-400
For Use With (Equipment) Volatile Organic Analysis
Certifications/Compliance ASTM, USP Type I
Height (Metric) 60 mm
Product Type Vial
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.