missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Tygon™ S3™ E-LFL Tubing with 2-stop Configuration

Fits tightly to glass and metal, bends to small radius curves, is nontoxic, and transparent. Tygon™ S3™ E-LFL 3-Stop Pump Tubing has the longest flexible life of all Tygon™ clear tubing.

Brand:  Saint Gobain Life Sciences 070602-09-ND

Code : 02

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 15161723

  • £109.00 / Pack of 12
Estimated Shipment: 14-06-2024
to see stock.
Add to basket

Description

Description

  • Longest flex life of any clear Tygon™ tubing — reduces downtime due to pump failure.
  • Can be autoclaved — suitable for high purity applications.
  • Extremely low particle spallation — reliable for sensitive-fluid applications.
  • Contains no BPA or phthalates.
Specifications

Specifications

Pump Tubing
White/White
0.04 in.
Tygon LFL
2.72 mm
0.85 mm
Clear
Very Flexible
USP Class VI, ISO 10993, NSF-51, FDA criteria
Autoclavable
1.02 mm
0.11 in.
0.03 in.
12 Pk.
56 (Shore A)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers