missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences Tygon™ S3™ E-LFL Tubing with 2-stop Configuration
Fits tightly to glass and metal, bends to small radius curves, is nontoxic, and transparent. Tygon™ S3™ E-LFL 3-Stop Pump Tubing has the longest flexible life of all Tygon™ clear tubing.
£109.00 - £545.00
Specifications
Product Type | Pump Tubing |
---|---|
Certifications/Compliance | USP Class VI, ISO 10993, NSF-51, FDA criteria |
Autoclavable | Autoclavable |
Material | Tygon LFL |
Thickness (English) | 0.03 in. |
Product Code | Brand | Color Code | Diameter (Metric) Inner | Diameter (Metric) Outer | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color Code | Diameter (Metric) Inner | Diameter (Metric) Outer | Price | Quantity & Availability | |||
11876870
|
Saint Gobain Life Sciences
070602-14-ND |
Green/Green | 1.85 mm | 3.57 mm |
£545.00
Pack of 60 |
Estimated Shipment: 05-08-2024
Log in to see stock. |
|||
15131743
|
Saint Gobain Life Sciences
070602-14-ND |
Green/Green | 1.85 mm | 3.57 mm |
£109.00
Pack of 12 |
Estimated Shipment: 05-08-2024
Log in to see stock. |
|||
11856880
|
Saint Gobain Life Sciences
070602-18-ND |
Violet/White | 2.79 mm | 4.48 mm |
£545.00
Pack of 60 |
Estimated Shipment: 05-08-2024
Log in to see stock. |
|||
15161723
|
Saint Gobain Life Sciences
070602-09-ND |
White/White | 1.02 mm | 2.72 mm |
£109.00
Pack of 12 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||
Description
- Longest flex life of any clear Tygon™ tubing — reduces downtime due to pump failure.
- Can be autoclaved — suitable for high purity applications.
- Extremely low particle spallation — reliable for sensitive-fluid applications.
- Contains no BPA or phthalates.
Specifications
Pump Tubing | |
Autoclavable | |
0.03 in. | |
12 Pk. | |
56 (Shore A) |
USP Class VI, ISO 10993, NSF-51, FDA criteria | |
Tygon LFL | |
0.85 mm | |
Clear | |
Very Flexible |