Learn More
Ismatec™ Tygon™ HC F-4040-A 2-stop Tubing
Specialized 2-stop tubing for hydrocarbons, petroleum products and distillates. Ismatec™ Tygon™ HC F-4040-A 2-stop Tubing requires extension tubing on both suction and discharge sides.
Brand: Ismatec™ SC0162
Code : NEW
Additional Details : Weight : 0.50000kg
Description
- Specially formulated to transport hydrocarbons, petroleum products and distillates.
- Ideal for gasoline, kerosene, heating oils, cutting liquids and coolants based on glycols
- High dielectric constant.
- Low gas permeability.
- Not recommended for strong acids and alkalies, foodstuffs, beverages and medicines.
- Potential leaching of plasticizers.
- Applications
- Acids: Limited
- Alkaline solutions: Not recommended
- Solvents: Not recommended
- Pressure: Good
- Vacuum: Good
- Viscous media: Excellent
- Sterile media: Limited
- Sterilization: Not recommended.
Order Info
DiameterMetricInside
Specifications
2-stop Tubing | |
1.02 mm | |
2.7 mm | |
0.84 mm | |
Hydrocarbons, petroleum products and distillates. CA cassettes. | |
12 Pcs./Pk. | |
1.02mm I.D., 2.7mm O.D. | |
Not recommended for strong acids and alkalies, foodstuffs, beverages and medicines. Potential leaching of plasticizers. | |
Good |
Color-code: White-White | |
Tygon HC | |
40 cm | |
Pump | |
-37°C | |
Acids, gasoline, kerosene, heating oils, cutting liquids and coolants based on glycols. | |
CO2 100, O2 22, N2 12 | |
Translucent Yellow | |
74°C |