missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ Tygon™ HC F-4040-A 2-stop Tubing
Specialized 2-stop tubing for hydrocarbons, petroleum products and distillates. Ismatec™ Tygon™ HC F-4040-A 2-stop Tubing requires extension tubing on both suction and discharge sides.
£42.60
Specifications
Product Type | 2-stop Tubing |
---|---|
Material | Tygon HC |
Overall Length (Metric) | 40 cm |
For Use With (Application) | Hydrocarbons, petroleum products and distillates. CA cassettes. |
Min. Operating Temperature (Metric) | -37°C |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
10164502
|
Ismatec™
SC0170 |
2.29mm I.D., 3.97mm O.D. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10062982
|
Ismatec™
SC0162 |
1.02mm I.D., 2.7mm O.D. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Specially formulated to transport hydrocarbons, petroleum products and distillates.
- Ideal for gasoline, kerosene, heating oils, cutting liquids and coolants based on glycols
- High dielectric constant.
- Low gas permeability.
- Not recommended for strong acids and alkalies, foodstuffs, beverages and medicines.
- Potential leaching of plasticizers.
- Applications
- Acids: Limited
- Alkaline solutions: Not recommended
- Solvents: Not recommended
- Pressure: Good
- Vacuum: Good
- Viscous media: Excellent
- Sterile media: Limited
- Sterilization: Not recommended.
Specifications
2-stop Tubing | |
40 cm | |
-37°C | |
CO2 100, O2 22, N2 12 | |
Translucent Yellow | |
74°C |
Tygon HC | |
Hydrocarbons, petroleum products and distillates. CA cassettes. | |
12 Pcs./Pk. | |
Not recommended for strong acids and alkalies, foodstuffs, beverages and medicines. Potential leaching of plasticizers. | |
Good |