Learn More
Saint Gobain Life Sciences Tygon™ E-3603 Transparent Tubing
Tygon™ E-3603 Transparent Tubing for laboratory and vacuum applications.
Brand: Saint Gobain Life Sciences ACF00017
Code : NEW
Additional Details : Weight : 0.80100kg
Description
Formulated for resistance to flex fatigue and abrasion and is less permeable than rubber tubing. Saint Gobain Performance Plastics™ Tygon E-3603 Transparent Tubing handles virtually all inorganic chemicals found in the lab.
Tygon™ E-3603 tubing from Saint-Gobain is crystal clear and flexible, handling virtually all organic chemicals found in the modern laboratory. It is non-oxidizing and non-contaminating, making it an ideal choice for a variety of applications. Tygon™ E-3603 has high tolerances and lot-to-lot consistency, which will yield reproducible results in your laboratory. It is non-toxic and non-contaminating, and less permeable than rubber tubing. The glassy-smooth inner bore helps prevent buildup to facilitate cleaning.- Lot-to-lot consistency for reproducible results
- Non-toxic and non-contaminating
- Smooth, polished inner wall
- Slips easily over fittings and grips securely for simple lab set-ups
- Contains no BPA or phthalates
- Standard sizes available to hold full vacuum at room temperature
Specifications
Laboratory Tubing | |
6.4 mm | |
0.37 in. | |
49.2 ft. | |
0.06 in. | |
General laboratory, food and beverage, biopharmaceutical, analytical instruments | |
20 psi |
0.25 in. | |
Tygon E-3603 | |
9.5 mm | |
15 m | |
1.6 mm | |
Transparent |