missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences Tygon™ E-3603 Transparent Tubing
Tygon™ E-3603 Transparent Tubing for laboratory and vacuum applications.
£26.20 - £154.00
Specifications
Product Type | Laboratory Tubing |
---|---|
Material | Tygon E-3603 |
Overall Length (English) | 49.2 ft. |
Overall Length (Metric) | 15 m |
For Use With (Application) | General laboratory, food and beverage, biopharmaceutical, analytical instruments |
Product Code | Brand | Diameter (Metric) Outer | Maximum Pressure | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer | Maximum Pressure | Price | Quantity & Availability | ||||
15121859
|
Saint Gobain Life Sciences
ACF00017 |
9.5 mm | 20 psi |
£154.00
15m |
Estimated Shipment: 28-05-2024
Log in to see stock. |
||||
15368051
|
Saint Gobain Life Sciences
ACF00001 |
2.4 mm | 80 psi |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
Formulated for resistance to flex fatigue and abrasion and is less permeable than rubber tubing. Saint Gobain Performance Plastics™ Tygon E-3603 Transparent Tubing handles virtually all inorganic chemicals found in the lab.
Tygon™ E-3603 tubing from Saint-Gobain is crystal clear and flexible, handling virtually all organic chemicals found in the modern laboratory. It is non-oxidizing and non-contaminating, making it an ideal choice for a variety of applications. Tygon™ E-3603 has high tolerances and lot-to-lot consistency, which will yield reproducible results in your laboratory. It is non-toxic and non-contaminating, and less permeable than rubber tubing. The glassy-smooth inner bore helps prevent buildup to facilitate cleaning.- Lot-to-lot consistency for reproducible results
- Non-toxic and non-contaminating
- Smooth, polished inner wall
- Slips easily over fittings and grips securely for simple lab set-ups
- Contains no BPA or phthalates
- Standard sizes available to hold full vacuum at room temperature
Specifications
Laboratory Tubing | |
49.2 ft. | |
General laboratory, food and beverage, biopharmaceutical, analytical instruments |
Tygon E-3603 | |
15 m | |
Transparent |