missing translation for 'onlineSavingsMsg'
Learn More

Usbeck Laborgeraete™ Tweezers Curved/Blunt, Stainless Steel

Product Code. 10107011
Change view
Click to view available options
Length (Metric):
130 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
10107011 130 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 10107011 Supplier Usbeck Laborgeraete™ Supplier No. 3072
  • ONLINE EXCLUSIVE PRICE
    £4.42
    £3.89 / Pack of 1
    Save £0.53
    11% Off
View all promotions
 Restricted Item
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Usbeck Laborgeraete Tweezers made of stainless steel with curved/blunt tips.

  • Overall Length: 130 mm
  • Instrument shape: Bent
  • Material: Stainless Steel
  • Tweezer Tip Shape: Blunt

Specifications

Length (Metric) 130 mm
Material Stainless Steel
Style Curved
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.