missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Tubing for Peristaltic and ICP Pumps and Manifolds: Accu-Rated™ PVC

Product Code. 17438862 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Tubing Size:
1.65mm
2.06mm
2.29mm
2.54mm
Color:
Blue/Blue
Purple/Black
Purple/Orange
Purple/Purple
Unit Size:
Pack of 12
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Tubing Size Color Unit Size
17438862 2.29mm Purple/Black Pack of 12
16409290 1.65mm Blue/Blue Pack of 12
16675364 2.06mm Purple/Purple Pack of 12
16685364 2.54mm Purple/Orange Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Code produit. 17438862
Save Up to 60% on Liquid Handling
Use promo code 28028
Afficher toutes les promotions
Estimated Shipment: 01-02-2027
Ajouter au panier
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Two-stop tubing is color coded for easy size identification

Accu-Rated PVC

  • Great versatility for a wide range of uses
  • Moderate chemical resistance

 

Order Info

Supplied in 16 in. (41cm) lengths

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 9/100 in.
Diameter (Metric) Inner 2.29 mm
Material PVC
Overall Length (English) 16 in.
Overall Length (Metric) 41 cm
For Use With Peristaltic and ICP pump and manifold
For Use With (Application) Peristaltic and ICP pump and manifold
Min. Operating Temperature (English) -58°F
Min. Operating Temperature (Metric) -50°C
Sterility Sterile
Tubing Size 2.29mm
Gas Permeability Very low gas permeability
Color Purple/Black
Flexibility Flexible
Max. Operating Temperature (English) 165°F
Max. Operating Temperature (Metric) 74°C
Product Type Pump Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.