missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Tubing for MD8 Airscan™ Air Sampler
Tubing for extending the range of MD8 Airscan™ Air Sampler.
£153.00 - £260.00
Specifications
Autoclavable | Autoclavable |
---|---|
Diameter (English) Outer | 0.984 in. |
Diameter (Metric) Outer | 25 mm |
Thickness (English) | 0.118 In. |
Thickness (Metric) | 3 mm |
Product Code | Brand | Material | Overall Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material | Overall Length (Metric) | Price | Quantity & Availability | ||||
15992570
|
Sartorius
17088 |
PVC | 5 m |
£260.00
Each |
In Stock
Log in to see stock. |
||||
15616314
|
Sartorius
17085 |
PVC | 2 m |
£153.00
Each |
In Stock
Log in to see stock. |
||||
10184231
|
Sartorius
17662 |
Silicone | 1 m |
£163.00
Each |
In Stock
Log in to see stock. |
||||
Description
- Flexible PVC hose (2 m or 5 m) with reinforced ends for standard applications
- Silicone hose for aseptic applications where MD8 is used in sterile rooms, operating rooms, isolators, blow-fill-seal machines, etc.
- Additionally, a second hose attached to the air outlet connector (exhaust), allows waste air to be led off into an other room
- Available in 2 m and 5 m lengths
- Flexible PVC hose with reinforced ends
- 25 x 3 mm
- 1 m length (order by one meter units, see Ordering Information, below)
- Sterilizable
- 25 x 3 mm
Order Info
Silicone hose is ordered in 1 meter lengths (e.g., quantity of 2 = 2 meters, quantity of 3 = 3 meters, etc).
Specifications
Autoclavable | |
25 mm | |
3 mm | |
1 Pk. |
0.984 in. | |
0.118 In. | |
MD8 Airscan Air Sampler | |
Non-sterile |