missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Tubing for MD8 Airscan™ Air Sampler
Tubing for extending the range of MD8 Airscan™ Air Sampler.
Brand: Sartorius 17085
Code : NEW
Additional Details : Weight : 0.60000kg
Description
- Flexible PVC hose (2 m or 5 m) with reinforced ends for standard applications
- Silicone hose for aseptic applications where MD8 is used in sterile rooms, operating rooms, isolators, blow-fill-seal machines, etc.
- Additionally, a second hose attached to the air outlet connector (exhaust), allows waste air to be led off into an other room
- Available in 2 m and 5 m lengths
- Flexible PVC hose with reinforced ends
- 25 x 3 mm
- 1 m length (order by one meter units, see Ordering Information, below)
- Sterilizable
- 25 x 3 mm
Order Info
Silicone hose is ordered in 1 meter lengths (e.g., quantity of 2 = 2 meters, quantity of 3 = 3 meters, etc).
Specifications
PVC Tubing | |
PVC | |
25 mm | |
2 m | |
3 mm | |
1 Pk. |
Autoclavable | |
0.984 in. | |
78.740 in. | |
0.118 In. | |
MD8 Airscan Air Sampler | |
Non-sterile |