missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MakerBot™ True Color Small PLA Filament
MakerBot™ True Color Small PLA Filament is composed of the purest grade resin and designed for use with the MakerBot™ Replicator and MakerBot™ Replicator Mini 3D printer.
POA
Specifications
For Use With (Equipment) | Rep Z18, Rep 2, Rep Mini, Rep+, and Rep Mini+ 3D Printers |
---|---|
Product Type | PLA Filament |
Material | PLA |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
16331516
|
MakerBot™
MKS-000044 |
True Red |
POA
Each |
N/A | Please sign in to purchase this item. Need a web account? Register with us today! | ||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
16341516
|
MakerBot™
MKS-000045 |
True Orange |
POA
Each |
N/A | Please sign in to purchase this item. Need a web account? Register with us today! | ||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
16361526
|
MakerBot™
MKS-000057 |
Neon Orange |
POA
Each |
N/A | Please sign in to purchase this item. Need a web account? Register with us today! | ||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
16351516
|
MakerBot™
MKS-000046 |
True Yellow |
POA
Each |
N/A | Please sign in to purchase this item. Need a web account? Register with us today! | ||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
16361516
|
MakerBot™
MKS-000047 |
True Green |
POA
Each |
N/A | Please sign in to purchase this item. Need a web account? Register with us today! | ||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
16351526
|
MakerBot™
MKS-000056 |
Neon Green |
POA
Each |
N/A | Please sign in to purchase this item. Need a web account? Register with us today! | ||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
16371516
|
MakerBot™
MKS-000048 |
True Blue |
POA
Each |
N/A | Please sign in to purchase this item. Need a web account? Register with us today! | ||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
16381516
|
MakerBot™
MKS-000049 |
True Purple |
POA
Each |
N/A | Please sign in to purchase this item. Need a web account? Register with us today! | ||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
16341526
|
MakerBot™
MKS-000055 |
Neon Pink |
POA
Each |
N/A | Please sign in to purchase this item. Need a web account? Register with us today! | ||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
16371526
|
MakerBot™
MKS-000058 |
Natural |
POA
Each |
N/A | Please sign in to purchase this item. Need a web account? Register with us today! | ||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
16391516
|
MakerBot™
MKS-000050 |
True White |
POA
Each |
N/A | Please sign in to purchase this item. Need a web account? Register with us today! | ||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
16331526
|
MakerBot™
MKS-000054 |
True Brown |
POA
Each |
N/A | Please sign in to purchase this item. Need a web account? Register with us today! | ||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
16301526
|
MakerBot™
MKS-000051 |
Warm Gray |
POA
Each |
N/A | Please sign in to purchase this item. Need a web account? Register with us today! | ||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
16311526
|
MakerBot™
MKS-000052 |
Cool Gray |
POA
Each |
N/A | Please sign in to purchase this item. Need a web account? Register with us today! | ||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
16321526
|
MakerBot™
MKS-000053 |
True Black |
POA
Each |
N/A | Please sign in to purchase this item. Need a web account? Register with us today! | ||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
Description
- Composed of the purest grade resin on the market
- Comprehensively quality tested
- Reduces downtime
- Creates high quality prints
- Filament Diameter: 1.75 mm
- Applications: CAD, Conceptual Modeling, Prototyping, Education, AEC
- Packaging Dimensions (L x W x H): 148 x 148 x 40 mm
Specifications
Rep Z18, Rep 2, Rep Mini, Rep+, and Rep Mini+ 3D Printers | |
PLA Filament | |
PLA |