missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MakerBot™ True Color Small PLA Filament
MakerBot™ True Color Small PLA Filament is composed of the purest grade resin and designed for use with the MakerBot™ Replicator and MakerBot™ Replicator Mini 3D printer.
Brand: MakerBot™ MKS-000050
Additional Details : Weight : 0.35000kg
Description
- Composed of the purest grade resin on the market
- Comprehensively quality tested
- Reduces downtime
- Creates high quality prints
- Filament Diameter: 1.75 mm
- Applications: CAD, Conceptual Modeling, Prototyping, Education, AEC
- Packaging Dimensions (L x W x H): 148 x 148 x 40 mm
Specifications
True White | |
Rep Z18, Rep 2, Rep Mini, Rep+, and Rep Mini+ 3D Printers | |
PLA Filament | |
PLA |