missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Triangular PTFE Stir Bars

Product Code. 11597812 Shop All Fisherbrand Products
Change view
Click to view available options
Dimensions (L x W x H):
12 x 6mm
20 x 8mm
25 x 8mm
35 x 9mm
25 x 14mm
40 x 14mm
50 x 12mm
55 x 14mm
Unit Size:
Pack of 10
Pack of 5
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) unitSize
11597812 35 x 9mm Pack of 5
11848932 40 x 14mm Pack of 5
11818872 12 x 6mm Pack of 10
12626326 20 x 8mm Pack of 10
11828872 25 x 8mm Pack of 10
11898922 25 x 14mm Pack of 10
11848872 50 x 12mm Pack of 5
11858932 55 x 14mm Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 11597812

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Particularly effective for dissolving solids and mixing sediments due to scraping-like action on the base of the container. The triangular PTFE stir bar provides stable stirring action for flat-bottom containers.

  • Stable, general-purpose magnetic stir bar
  • Particularly effective for dissolving solids and mixing sediments due to scraping-like action on the base of the container
  • Autoclavable

Specifications

Autoclavable Autoclavable
Certifications/Compliance Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS)
Color White
Description PTFE encapsulated Alnico V magnet core
Dimensions (L x W x H) 35 x 9mm
For Use With (Equipment) Containers & Vessels / Stirrer Hot Plates
Height (Metric) 9mm
Width (Metric) 9mm
Length (Metric) 35 mm
Quantity 5/Pk.
Shape Triangle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.