missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hoefer™ Trays for HE 33 Mini Submarine Unit
Accessory parts for HE 33 Mini Submarine
£76.79
Specifications
For Use With (Equipment) | HE33 Mini Submarine Unit |
---|---|
Dimensions (L x W) | 3.93 x 2.75 in. (10 x 7 cm) |
Length (English) | 3.93 in. |
Length (Metric) | 10 cm |
Width (English) | 2.75 in. |
Product Code | Brand | Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Price | Quantity & Availability | |||||
11549543
|
Hoefer™
HE45-10 |
Casting Tray |
£76.79
Each |
Estimated Shipment: 02-12-2024
Log in to see stock. |
|||||
12064817
|
Hoefer™
HE42-10 |
Running Tray |
£76.79
Each |
Estimated Shipment: 10-10-2024
Log in to see stock. |
|||||
Description
- Running or Casting Trays
- 7 x 10 cm
Specifications
HE33 Mini Submarine Unit | |
3.93 in. | |
2.75 in. |
3.93 x 2.75 in. (10 x 7 cm) | |
10 cm | |
7 cm |