missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hoefer™ Trays for HE 33 Mini Submarine Unit
Accessory parts for HE 33 Mini Submarine
Brand: Hoefer™ HE42-10
Code : 04
Additional Details : Weight : 0.03600kg
Description
- Running or Casting Trays
- 7 x 10 cm
Specifications
UV Transparent | |
Running Tray | |
3.93 x 2.75 in. (10 x 7 cm) | |
10 cm | |
7 cm |
HE33 Mini Submarine Unit | |
Acrylic | |
3.93 in. | |
2.75 in. |