missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Transport Sign
Brand: Brady™ 227796
Code : NEW
Additional Details : Weight : 0.01000kg
Specifications
Aluminum, Polyester | |
Aluminum Over Laminated Polyester | |
297 mm | |
297.00 mm | |
Diamond | |
Sign |
1 Ea. | |
Indoor and outdoor safety signs | |
1.016 mm | |
-40°C to 140°C | |
Toxic Gas (Flammable or Non Flammable) | |
Black on White |