missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Transport Sign
Click to view available options
Material:
Aluminum, Polyester
Plastic
Polyester
Height (Metric):
100 mm
200 mm
297 mm
Quantity:
1 Ea.
250/Pk.
Unit Size:
1 roll
Each
Specifications
Specifications
| Certifications/Compliance | EU Directive 2002/95/EC |
| Alternate Part Number | ADR 2.3-100*100-B7541 |
| Finish | Gloss |
| Material | Polyester |
| Quantity | 1 Ea. |
| Adhesive Type | Pressure-sensitive Acrylic |
| Description | Laminated Polyester |
| For Use With (Application) | Pipe markers and safety signs |
| Height (Metric) | 100 mm |
| Thickness | 0.099 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction