missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Transport Sign
Brand: Brady™ 227793
Code : NEW
Additional Details : Weight : 0.02500kg
Specifications
EU Directive 2002/95/EC | |
Polyester | |
Pressure-sensitive Acrylic | |
Pipe markers and safety signs | |
0.099 mm | |
-40°C to 140°C | |
Toxic Gas (Flammable or Non Flammable) | |
Black on White |
Gloss | |
1 Ea. | |
Laminated Polyester | |
297 mm | |
297.00 mm | |
Diamond | |
Safety Sign |